Motion
P2BC 107-CPSS-DFH

SKF
P2BC 107-CPSS-DFH

Pillow Block Ball Bearing Unit - 2-Bolt Base, Thermoplastic Material, Non-Expansion Bearing (Fixed)
MI ITEM #13677622
MFR #P2BC 107-CPSS-DFH
Your Price$594.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2BC 107-CPSS-DFH

Pillow Block Ball Bearing Unit - 2-Bolt Base, Thermoplastic Material, Non-Expansion Bearing (Fixed)
MI ITEM #13677622
MFR #P2BC 107-CPSS-DFH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$594.01/each(List $620.12)

Overview

Mfr description
P2BC 107-CPSS-DFH 2 BOLT PIL BLK UNIT

Specifications

  • Mounting Type
    2-Bolt Base
  • Base To Bore Centerline
    1.8700 in
  • Locking Device
    Set Screw
  • Housing Material
    Thermoplastic
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • UPC_NO
    7316577856470
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text