Motion
F2BC 104-TPZM

SKF
F2BC 104-TPZM

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #13677627
MFR #F2BC 104-TPZM
Price$255.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
F2BC 104-TPZM

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #13677627
MFR #F2BC 104-TPZM

Mfr description
F2BC 104-TPZM 2 BOLT FLG UNIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$255.84/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.1181 in
  • Bore Diameter  
    1-1/4 in

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    F2BC
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)