Motion
WSTUC 100-TPSS

SKF
WSTUC 100-TPSS

Wide Slot Take-Up Ball Bearing Unit - Side Mount, 1 in Bore, Composite Housing
MI ITEM #13677635
MFR #WSTUC 100-TPSS
Your Price$210.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
WSTUC 100-TPSS

Wide Slot Take-Up Ball Bearing Unit - Side Mount, 1 in Bore, Composite Housing
MI ITEM #13677635
MFR #WSTUC 100-TPSS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$210.85/each(List $212.30)

Overview

Mfr description
WSTUC 100-TPSS TAKE-UP BRG UNIT

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Bearing Material
    Stainless steel
  • Housing Material
    Composite
  • Housing Width
    1.3189 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Type Of Bearing
    Ball Bearing
  • Bore Type
    Cylindrical
  • Housing Type
    Wide Slot Take-up
  • Lubrication
    Grease
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    WSTUC 100-TPSS
  • Weight
    0.86 lbs
  • Spec Sheet
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text