Specifications
Dimensions
- Outside Diameter2.8125 in
- Overall Width34.50 mm
- Width1.3583 in, 34.50 mm
Details
- MaterialThermoplastic Polyurethane (TPU)
- Product TypeBearing End Caps & Covers
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)