Specifications
Dimensions
- Outside Diameter81.20 mm
- Overall Width36 mm
- Width1.4173 in, 36 mm
Details
- MaterialThermoplastic Polyurethane (TPU)
- Product TypeBearing End Caps & Covers
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)