Specifications
Dimensions
- Outside Diameter91.10 mm
- Overall Width1.4375 in
- Width1.4370 in, 36.50 mm
Details
- MaterialThermoplastic Polyurethane (TPU)
- Product TypeBearing End Caps & Covers
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)