Motion
LM 48548/VU990

SKF
LM 48548/VU990

Tapered Roller Bearing Cone - 1.3750 in Bore, 0.7200 in Cone Width
Mi Item #13677664
MFR #LM 48548/VU990
Price$42.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LM 48548/VU990

Tapered Roller Bearing Cone - 1.3750 in Bore, 0.7200 in Cone Width
Mi Item #13677664
MFR #LM 48548/VU990

Mfr description
LM 48548/VU990 TAPER ROLLER BRG ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.19/each

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Cone Width  
    0.7200 in
  • Weight
    0.37 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Dynamic Load Capacity
    58000 N
  • Product Type
    Tapered Roller Bearing Cones
  • Static Load Capacity
    57000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)