Specifications
Dimensions
- Bore Diameter1.2500 in
- Outside Diameter59.13 mm
- Overall Width16.77 mm
Details
- Product TypeTapered Roller Bearing Full Assemblies
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)