Motion
3309 A-2RS1/C3W64F

SKF
3309 A-2RS1/C3W64F

Angular Contact Bearing - 45 mm Bore, 100 mm OD, 1.5625 in Width, Double Sealed, Without Snap Ring
MI ITEM #13677708
MFR #3309 A-2RS1/C3W64F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3309 A-2RS1/C3W64F

Angular Contact Bearing - 45 mm Bore, 100 mm OD, 1.5625 in Width, Double Sealed, Without Snap Ring
MI ITEM #13677708
MFR #3309 A-2RS1/C3W64F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3309 A-2RS1/C3W64F ANGULAR CONTACT BALL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text