Motion
HK 1210 E

SKF
HK 1210 E

Needle Roller Bearing - 12 mm Bore, 16 mm OD, 10 mm Width
Mi Item #13677719
MFR #HK 1210 E
Price$7.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HK 1210 E

Needle Roller Bearing - 12 mm Bore, 16 mm OD, 10 mm Width
Mi Item #13677719
MFR #HK 1210 E

Mfr description
HK 1210 E NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.73/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    16 mm
  • Overall Width  
    10 mm

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Steel
  • Finish Coating
    Uncoated
  • Long Description
    The HK 1210 E Needle Roller Bearing features a 12 mm bore diameter, 16 mm outside diameter, and 10 mm overall width, making it ideal for precision systems.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    18000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    1126 lbf
  • Radial Static Load Capacity
    1529 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)