1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
23048 CCK/C3W64
Spherical Roller Bearing - 240 mm ID, 360 mm OD, 92 mm Width, Straight Bore, Open
MI ITEM #
13677731
MFR #
23048 CCK/C3W64
List Price
$9,841.54
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
SKF 23048 CCK/C3W64
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
23048 CCK/C3W64
Spherical Roller Bearing - 240 mm ID, 360 mm OD, 92 mm Width, Straight Bore, Open
MI ITEM #
13677731
MFR #
23048 CCK/C3W64
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$9,841.54
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
23048 CCK/C3W64 SPHERICAL ROLLER BRG
Specifications
Bore Type
Straight
Bore Diameter
240 mm
Outside Diameter
360 mm
Overall Width
92 mm
Closure Type
Open
Series
230
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought