Overview
Mfr description
F4B 207-SRB-SRE 4 BOLT FLG BRG UNIT
Specifications
- Bore Diameter
- Product TypeFlange-Mount Roller Bearing Units
- Mounting Type4-Bolt Flange
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Expansion TypeExpansion Bearing (Floating)
- SeriesF4B
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data