Motion
F4B 211-SRB-SRH

SKF
F4B 211-SRB-SRH

Four-Bolt Flange Roller Bearing Unit - 2-11/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #13677818
MFR #F4B 211-SRB-SRH
Price$1,332.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
F4B 211-SRB-SRH

Four-Bolt Flange Roller Bearing Unit - 2-11/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #13677818
MFR #F4B 211-SRB-SRH

Mfr description
F4B 211-SRB-SRH 4 BOLT FLG BRG UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,332.20/each

Specifications

Dimensions

  • Bore Diameter  
    2-11/16 in

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Series
    F4B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)