Specifications
Dimensions
- Bore Diameter2-15/16 in
Details
- Expansion TypeExpansion Bearing (Floating)
- Housing MaterialCast Iron
- Locking DeviceConcentric Collar
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Roller Bearing Units
- SeriesF4B
Overview
Mfr description
F4B 215-SRB-CRE 4 BOLT FLG BRG UNIT