Motion
GEZH 112 ES-2RS

SKF
GEZH 112 ES-2RS

Spherical Plain Bearing - 1.7500 in Bore, 3.1875 in OD, 1.8200 in, 46.23 mm Inner Ring Width, Standard Grade
Mi Item #13677835
MFR #GEZH 112 ES-2RS
Price$1,412.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEZH 112 ES-2RS

Spherical Plain Bearing - 1.7500 in Bore, 3.1875 in OD, 1.8200 in, 46.23 mm Inner Ring Width, Standard Grade
Mi Item #13677835
MFR #GEZH 112 ES-2RS

Mfr description
GEZH 112 ES-2RS SPHERICAL PLAIN BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,412.59/each

Specifications

Dimensions

  • Ball Diameter
    2.8750 in, 73.03 mm
  • Bore Diameter  
    1.7500 in
  • Inner Ring Width  
    1.8200 in, 46.23 mm
  • Misalignment Angle  
    7 °
  • Outer Ring Width
    38.10 mm | 1.5000 in
  • Outside Diameter  
    3.1875 in
  • Overall Width
    1.5000 in
  • Weight
    2.425 lbs

Details

  • Additional Details
    Seal on both sides | Double-lip | Relubrication required
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Grade
    Standard
  • Inner Ring Material
    Bearing steel
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    GEZH 112 ES-2RS
  • Outer Ring Material
    Bearing steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    224 kN, 50357.2 lbf
  • Radial Static Load Capacity
    670 kN, 150621.9 lbf
  • Series
    GEZH
  • Type Of Bearing
    Radial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)