Specifications
Dimensions
- Bore Diameter25 mm
- Outside Diameter52 mm
- Overall Width15 mm
Details
- Bore TypeStraight
- Closure TypeDouble Sealed
- Long DescriptionThe 6205-2RSH/VA947 is a 25 mm bore radial/deep groove ball bearing with a 52 mm OD and 15 mm width, double sealed for long life.
- Manufacturer Catalog Number6205-2RSH/VA947
- Product TypeRadial & Deep Groove Ball Bearings
- Series6200
- Snap Ring IncludedWithout Snap Ring
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)