Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
F4B 200-SRB-CRE

Four-Bolt Flange Roller Bearing Unit - 2 in Bore , Concentric Collar, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #13677921
MFR #F4B 200-SRB-CRE

Mfr description
F4B 200-SRB-CRE 4 BOLT FLG BRG UNIT
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter  
    2 in

Details

  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Series
    F4B
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)