Motion
LGFG 2/0.4

SKF
LGFG 2/0.4

Calcium Sulphonate Complex Composition, 2 NLGI Grade, 420 ml Size, Cartridge Container, Brown Color, Food Grade, Water Resistant
Mi Item #13677937
MFR #LGFG 2/0.4
Price$50.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LGFG 2/0.4

Calcium Sulphonate Complex Composition, 2 NLGI Grade, 420 ml Size, Cartridge Container, Brown Color, Food Grade, Water Resistant
Mi Item #13677937
MFR #LGFG 2/0.4

Mfr description
LGFG 2/0.4 FOOD GRADE GREASE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.70/each

Specifications

Dimensions

  • Container Size
    420 ml
  • Net Weight
    0.99 lbs
  • NLGI Grade
    2
  • Shelf Life
    2 yr

Details

  • Base Type
    White Mineral
  • Certification
    NSF H1, Halal, Kosher
  • Color
    Brown
  • Composition
    Calcium Sulphonate Complex
  • Container Type
    Cartridge
  • Dropping Point
    536 °F
  • Food Grade
    Food Grade
  • Form
    Grease
  • Grease Thickener
    Calcium Sulfonate Complex
  • Lubricant Type
    LGFG 2
  • Max Operating Temperature
    284 °F
  • Min Operating Temperature
    -22 °F
  • NSF Rating
    H1
  • Oil Type
    White Mineral
  • Water Resistance
    Water Resistant
  • Water Washout
    0-0
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)