Motion
231/600 CAK/C1W33VR506

SKF
231/600 CAK/C1W33VR506

Spherical Roller Bearing - 600 mm ID, 980 mm OD, 300 mm Width, Tapered 1:12 Bore, Open
Mi Item #13677939
MFR #231/600 CAK/C1W33VR506
Price$233,104.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
231/600 CAK/C1W33VR506

Spherical Roller Bearing - 600 mm ID, 980 mm OD, 300 mm Width, Tapered 1:12 Bore, Open
Mi Item #13677939
MFR #231/600 CAK/C1W33VR506

Mfr description
231/600 CAK/C1W33VR506 SPHERICAL ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$233,104.90/each

Specifications

Dimensions

  • Bore Diameter  
    600 mm
  • Outside Diameter  
    980 mm
  • Overall Width  
    300 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    231
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)