Motion
24068 CC/C2HW33VQ424

SKF
24068 CC/C2HW33VQ424

Spherical Roller Bearing - 340 mm ID, 520 mm OD, 180 mm Width, Straight Bore, Open
MI ITEM #13677942
MFR #24068 CC/C2HW33VQ424
Price$48,941.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
24068 CC/C2HW33VQ424

Spherical Roller Bearing - 340 mm ID, 520 mm OD, 180 mm Width, Straight Bore, Open
MI ITEM #13677942
MFR #24068 CC/C2HW33VQ424

Mfr description
24068 CC/C2HW33VQ424 SPHERICAL ROLLER BR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48,941.47/each

Specifications

Dimensions

  • Bore Diameter  
    340 mm
  • Outside Diameter  
    520 mm
  • Overall Width  
    180 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    240

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)