Motion
23084 CA/C083W506

SKF
23084 CA/C083W506

Spherical Roller Bearing - 420 mm ID, 620 mm OD, 150 mm Width, Straight Bore, Open
MI ITEM #13677945
MFR #23084 CA/C083W506
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23084 CA/C083W506

Spherical Roller Bearing - 420 mm ID, 620 mm OD, 150 mm Width, Straight Bore, Open
MI ITEM #13677945
MFR #23084 CA/C083W506

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    420 mm
  • Outside Diameter  
    620 mm
  • Overall Width  
    150 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    230

Overview

Mfr description
23084 CA/C083W506 SPHERICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought