1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
230/950 CA/C1W33VE564
Spherical Roller Bearing - 950 mm ID, 1360 mm OD, 300 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
13677950
MFR #
230/950 CA/C1W33VE564
List Price
$403,008.79
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
SKF 230/950 CA/C1W33VE564
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
230/950 CA/C1W33VE564
Spherical Roller Bearing - 950 mm ID, 1360 mm OD, 300 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
13677950
MFR #
230/950 CA/C1W33VE564
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$403,008.79
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
230/950 CA/C1W33VE564 SPHERICAL ROLLER B
Specifications
Bore Type
Tapered 1:12
Bore Diameter
950 mm
Outside Diameter
1360 mm
Overall Width
300 mm
Closure Type
Open
Series
230
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data