Motion
F4B 400-SRB-SRH

SKF
F4B 400-SRB-SRH

Four-Bolt Flange Roller Bearing Unit - 4 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #13677963
MFR #F4B 400-SRB-SRH
Price$2,283.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
F4B 400-SRB-SRH

Four-Bolt Flange Roller Bearing Unit - 4 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #13677963
MFR #F4B 400-SRB-SRH

Mfr description
F4B 400-SRB-SRH 4 BOLT FLG BRG UNIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,283.03/each

Specifications

Dimensions

  • Bore Diameter  
    4 in

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Series
    F4B
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)