Motion
WSTU 50M-TF-W64

SKF
WSTU 50M-TF-W64

Wide Slot Take-Up Ball Bearing Unit - Side Mount, 50 mm Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #13677973
MFR #WSTU 50M-TF-W64
Your Price$426.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
WSTU 50M-TF-W64

Wide Slot Take-Up Ball Bearing Unit - Side Mount, 50 mm Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #13677973
MFR #WSTU 50M-TF-W64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$426.07/each(List $461.49)

Overview

Mfr description
WSTU 50M-TF-W64 TAKE-UP BRG UNIT

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Type Of Bearing
    Ball Bearing
  • Housing Type
    Wide Slot Take-up
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    WSTU 50M-TF-W64
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text