1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
BS2-2211-2RS/W64
Spherical Roller Bearing - 55 mm ID, 100 mm OD, 31 mm Width, Straight Bore, Sealed
MI ITEM #
13677989
MFR #
BS2-2211-2RS/W64
List Price
$722.33
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
SKF BS2-2211-2RS/W64
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
BS2-2211-2RS/W64
Spherical Roller Bearing - 55 mm ID, 100 mm OD, 31 mm Width, Straight Bore, Sealed
MI ITEM #
13677989
MFR #
BS2-2211-2RS/W64
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$722.33
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
BS2-2211-2RS/W64 SPHERICAL ROLLER BRG
Specifications
Bore Type
Straight
Bore Diameter
55 mm
Outside Diameter
100 mm
Overall Width
31 mm
Closure Type
Sealed
Series
BS2
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data