Motion
ITV0050-1UL
Electro-Pneumatic Regulator - 0.15 to 131 psi
MI ITEM #13678541
MFR #ITV0050-1UL
List Price$252.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electro-Pneumatic Regulator - 0.15 to 131 psi
MI ITEM #13678541
MFR #ITV0050-1UL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$252.70/each for your price

Overview

Mfr description
ITV0050-1UL COMPACT ELECTRO-PNEUMATIC RE

Specifications

  • Input Signal Type
    Current Type 0 to 20 mADC (Sink Type)
  • Maximum Air Flow
    708 scfm
  • Maximum Operating Pressure
    145 psi
  • Mounting Type
    Without Bracket
  • Series/System
    ITV0000
  • Set Pressure Range
    0.15 to 131 psi
  • Supply Voltage
    24 V dc
  • Product Type
    Electro-Pneumatic Regulators
  • Cable Connector Type
    Right Angle Type 2 M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text