Motion
ITV0091-2MN
Electronic Vacuum Regulator - -0.15 to -15 psi
MI ITEM #13678545
MFR #ITV0091-2MN
List Price$234.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electronic Vacuum Regulator - -0.15 to -15 psi
MI ITEM #13678545
MFR #ITV0091-2MN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$234.46/each for your price

Overview

Mfr description
ITV0091-2MN COMPACT ELECTRO-PNEUMATIC RE

Specifications

  • Input Signal Type
    Voltage Type 0 to 5 VDC
  • Maximum Operating Pressure
    145 psi
  • Mounting Type
    Without Bracket
  • Series/System
    ITV009
  • Set Pressure Range
    -0.15 to -15 psi
  • Supply Voltage
    12 to 15 V dc
  • Product Type
    Electro-Pneumatic Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text