Specifications
Dimensions
- Bore Diameter50 mm
- Lead Wire Length0.5 m
Details
- Auto-SwitchNo Switch
- Cushion TypeNon-adjustable air cushion & Rubber Bumper
- Manufacturer Catalog
- Manufacturer Product Page
- Piston ActionDouble-Acting
- Product TypeTie Rod Air Cylinders
- Rod TypeSingle Rod
Overview
Mfr description
JMDBB50-100 CYLINDER, TIE ROD (JAPAN) TI