Motion
LVM095R-6CP
LVM095R-6CP
MI ITEM #13678707
MFR #LVM095R-6CP
Price$78.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LVM095R-6CP
MI ITEM #13678707
MFR #LVM095R-6CP

Mfr description
LVM095R-6CP CHEMICAL VALVE CHEMICAL VALV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.78/each

Specifications

Dimensions

  • Lead Wire Length
    150mm

Details

  • Actuation
    2-Position Universal
  • Flow Direction
    2-Way
  • Function
    None
  • Number Of Solenoids
    Single
  • Piping Type
    Base Mounted
  • Series
    LVM09
  • Solenoid Electrical Entry
    Grommet w/ 150mm Lead Wire
  • Solenoid Supply Voltage
    12 V dc
  • Surge Suppressor
    None
  • Wetted Parts Material
    Plate - PEEK, Diaphragm - Kalrez®

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)