Motion
LVM09R3-6BP
LVM09R3-6BP
MI ITEM #13678711
MFR #LVM09R3-6BP
List Price$66.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LVM09R3-6BP
MI ITEM #13678711
MFR #LVM09R3-6BP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$66.66/each for your price

Overview

Mfr description
LVM09R3-6BP CHEMICAL VALVE CHEMICAL VALV

Specifications

  • Piping Type
    Base Mounted
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    12 V dc
  • Solenoid Electrical Entry
    Grommet w/ 150mm Lead Wire
  • Wetted Parts Material
    Plate - PEEK, Diaphragm - FKM
  • Flow Direction
    2-Way
  • Port Size
    M6
  • Actuation
    2-Position Normally Closed
  • Lead Wire Length
    150mm
  • Function
    None
  • Surge Suppressor
    None
  • Series
    LVM09

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought