Motion
LVM11-5A-10
LVM11-5A-10
Mi Item #13678815
MFR #LVM11-5A-10
Price$72.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LVM11-5A-10
Mi Item #13678815
MFR #LVM11-5A-10

Mfr description
LVM11-5A-10 CHEMICAL VALVE CHEMICAL VALV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.72/each

Specifications

Dimensions

  • Lead Wire Length
    1000mm

Details

  • Actuation
    2-Position Normally Closed
  • Flow Direction
    2-Way
  • Function
    None
  • Number Of Ports  
    2
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Piping Type
    Body Ported
  • Series
    LVM11
  • Solenoid Electrical Entry
    Grommet w/ 1000mm Lead Wire
  • Solenoid Supply Voltage
    24 V dc
  • Surge Suppressor
    None
  • Wetted Parts Material
    Body - PEEK, Diaphragm - EPDM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)