Motion
MBB125-300Z
MBB125-300Z
Mi Item #13678837
MFR #MBB125-300Z
Price$380.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MBB125-300Z
Mi Item #13678837
MFR #MBB125-300Z

Mfr description
MBB125-300Z CYLINDER, MB-Z, TIE ROD TIE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$380.48/each

Specifications

Dimensions

  • Bore Diameter
    125 mm
  • Lead Wire Length
    0.5 m

Details

  • Auto-Switch
    No Switch
  • Cushion Type
    Air Cushion Both Ends
  • Magnet
    Without Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)