Motion
MHL2-32TFDZ
MHL2-32TFDZ GRIPPER, PARALLEL, WIDE TYPE
MI ITEM #13679143
MFR #MHL2-32TFDZ
Price$809.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MHL2-32TFDZ GRIPPER, PARALLEL, WIDE TYPE
MI ITEM #13679143
MFR #MHL2-32TFDZ

Mfr description
MHL2-32TFDZ GRIPPER, PARALLEL, WIDE TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$809.01/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Finger Type
    2 Finger
  • Gripper Type
    Parallel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)