Motion
RDQA63TF-50
63 mm Bore, 50 mm Stroke
Mi Item #13679634
MFR #RDQA63TF-50
Price$146.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
63 mm Bore, 50 mm Stroke
Mi Item #13679634
MFR #RDQA63TF-50

Mfr description
RDQA63TF-50 CYL, COMPACT, AIR CUSHION, S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.65/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Stroke
    50 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Both Ends Tapped
  • Product Type
    Compact Air Cylinders
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)