Overview
Mfr description
10-SY114-6LZ VALVE, CLEANROOM 3 PORT SOL
Specifications
- Piping TypeBase Mounted
- Number Of SolenoidsSingle
- Solenoid Supply Voltage12 V dc
- Manual Override TypeNon-locking Push Type
- Solenoid Electrical EntryL Plug w/ 300mm Lead Wire
- Flow Direction2-Way
- Manufacturer Catalog
- Manufacturer Product Page
- Actuation2-Position Normally Closed
- Bracket Typew/o Bracket
- Surge Suppressorw/Light/Surge Voltage Suppressor
- Series10-SY100
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data