Overview
Mfr description
C95SB160-175 CYLINDER, TIE ROD (JAPAN) I
Specifications
- Rod TypeSingle Rod
- Bore Diameter160 mm
- Cushion TypeCushion Both Ends
- Auto-SwitchNo Switch
- Piston ActionDouble-Acting
- MagnetWithout Magnet
- Lead Wire Length0.5 m
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data