Motion
C96NB100-50C
C96NB100-50C
MI ITEM #13683147
MFR #C96NB100-50C
Price$1,048.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C96NB100-50C
MI ITEM #13683147
MFR #C96NB100-50C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,048.76/each

Specifications

Dimensions

  • Bore Diameter
    100 mm

Details

  • Auto-Switch
    No Switch
  • Cushion Type
    Air Cushion Both Ends & Rubber Cushions Both Ends
  • Lock Type
    Exhaust Lock
  • Magnet
    Without Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod

Overview

Mfr description
C96NB100-50C CYLINDER WITH LOCK, TIE ROD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought