Motion
C96NB40-500C
40 mm Bore, 500 mm Stroke, Single Rod, Air Cushion Both Ends & Rubber Cushions Both Ends, 1/4 BSPP Ports
MI ITEM #13683149
MFR #C96NB40-500C
List Price$534.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
40 mm Bore, 500 mm Stroke, Single Rod, Air Cushion Both Ends & Rubber Cushions Both Ends, 1/4 BSPP Ports
MI ITEM #13683149
MFR #C96NB40-500C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$534.55/each for your price

Overview

Mfr description
C96NB40-500C CYLINDER WITH LOCK, TIE ROD

Specifications

  • Rod Type
    Single Rod
  • Bore Diameter
    40 mm
  • Stroke
    500 mm
  • Port Size
    1/4 BSPP
  • Cushion Type
    Air Cushion Both Ends & Rubber Cushions Both Ends
  • Series
    C96
  • Lock Type
    Exhaust Lock
  • Auto-Switch
    No Switch
  • Piston Action
    Double-Acting
  • Standards Met
    RoHS Compliant
  • Magnet
    Without Magnet
  • Mounting Type
    Basic
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text