Overview
Mfr description
CA2KB40TN-75 CYLINDER, CA2, TIE ROD TIE
Specifications
- Rod TypeSingle Rod
- Bore Diameter40 mm
- Cushion TypeAir Cushion
- Auto-SwitchNo Switch
- Piston ActionDouble-Acting
- Lead Wire Length0.5 m
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data