Motion
CG1LA40-350Z
40 mm Bore Diameter, 350 mm Stroke Length
MI ITEM #13684057
MFR #CG1LA40-350Z
Price$112.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
40 mm Bore Diameter, 350 mm Stroke Length
MI ITEM #13684057
MFR #CG1LA40-350Z

Mfr description
CG1LA40-350Z CG1, AIR CYLINDER ROUND BOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.65/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke
    350 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Axial Foot
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    CG1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)