Motion
ITV1030-IL2CL

SMC CORP OF AMERICA
ITV1030-IL2CL

Electro-pneumatic Regulator - 1/4 in Inlet Port, RC Inlet Thread, Straight, RC Outlet Thread, Straight, 0.15 to 73 psi
Mi Item #13684171
MFR #ITV1030-IL2CL
Price$633.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ITV1030-IL2CL

Electro-pneumatic Regulator - 1/4 in Inlet Port, RC Inlet Thread, Straight, RC Outlet Thread, Straight, 0.15 to 73 psi
Mi Item #13684171
MFR #ITV1030-IL2CL

Mfr description
ITV1030-IL2CL ELECTRO-PNEUMATIC REG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$633.63/each

Specifications

Dimensions

  • Connection Size
    0.2500 in
  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in

Details

  • Air Flow
    200 lpm, 7.06 scfm
  • Cable Connector Type
    Right Angle Type 3 M
  • Fluid Comp
    Air
  • Included Options
    L Bracket, Right Angle Style 3M Cable Connector
  • Inlet Port Type
    Straight
  • Input Signal Type
    IO-Link
  • Maximum Air Flow
    200 lpm, 7.06 scfm
  • Maximum Operating Pressure
    145 psi
  • Monitor Output
    None
  • Mounting Type
    L-Bracket
  • Outlet Port Thread Type
    Rc
  • Outlet Port Type
    Straight
  • Pressure Display Unit
    MPa
  • Product Type
    Electro-Pneumatic Regulators
  • Series/System
    ITV1000
  • Set Pressure Range
    0.15 to 73 psi
  • Supply Voltage
    24 V dc
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)