Motion
IL201-F02-SL
Booster Relay Regulator - G Inlet Port, 1/4 in Inlet Thread, Straight, 1/4 in Outlet Port, G Outlet Thread, Straight
MI ITEM #13685422
MFR #IL201-F02-SL
List Price$274.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Booster Relay Regulator - G Inlet Port, 1/4 in Inlet Thread, Straight, 1/4 in Outlet Port, G Outlet Thread, Straight
MI ITEM #13685422
MFR #IL201-F02-SL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$274.91/each for your price

Overview

Mfr description
IL201-F02-SL LOCK-UP VALVE BOOSTER RELAY

Specifications

  • Inlet Port Size
    1/4 in
  • Inlet Port Type
    Straight
  • Maximum Operating Pressure
    145 psi
  • Outlet Port Size
    1/4 in
  • Outlet Port Type
    Straight
  • Product Type
    Booster Regulators
  • Outlet Port Thread Type
    G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought