Motion
ITV0090-2UML
Electronic Vacuum Regulator - -0.15 to -15 psi
Mi Item #13685571
MFR #ITV0090-2UML
Price$252.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electronic Vacuum Regulator - -0.15 to -15 psi
Mi Item #13685571
MFR #ITV0090-2UML

Mfr description
ITV0090-2UML COMPACT ELECTRO-PNEUMATIC R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$252.70/each

Specifications

Details

  • Input Signal Type
    Voltage Type 0 to 5 VDC
  • Maximum Operating Pressure
    145 psi
  • Mounting Type
    Without Bracket
  • Product Type
    Electro-Pneumatic Regulators
  • Series/System
    ITV009
  • Set Pressure Range
    -0.15 to -15 psi
  • Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)