Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D2425-S06-06-X M14 x 1.5
MI ITEM #13686105
MFR #D2425-S06-06-X

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
D2425-S06-06-X M14 X 1.5

Specifications

  • Thread Size 2
    4.0
  • Series
    D8097
  • Thread Depth
    11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text