Motion
7022-20-16
7022-20-16 FEMALE JIC SWIVEL 37 DEG FLAR
MI ITEM #13686114
MFR #7022-20-16
Price$143.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7022-20-16 FEMALE JIC SWIVEL 37 DEG FLAR
MI ITEM #13686114
MFR #7022-20-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$143.81/each

Specifications

Dimensions

  • End 1 Size
    1 in, 1-1/4 in
  • End 2 Size
    1 in, 1-1/4 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female JIC Swivel, Male British Standard Pipe Parallel
  • End 1 Thread
    1-5/8-12 UN, G - 1-11
  • End 2 Style
    Female JIC Swivel, Male British Standard Pipe Parallel
  • End 2 Thread
    1-5/8-12 UN, G - 1-11
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    7022

Overview

Mfr description
7022-20-16 FEMALE JIC SWIVEL 37 DEG FLAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought