Motion
7041-12-12-SS
7041-12-12-SS FEMALE NPT
MI ITEM #13686117
MFR #7041-12-12-SS
Price$251.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7041-12-12-SS FEMALE NPT
MI ITEM #13686117
MFR #7041-12-12-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$251.95/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    3/4 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female Pipe, Male British Standard Pipe Parallel O-Ring
  • End 1 Thread
    3/4-14 NPTF, G - 3/4-14
  • End 2 Style
    Female Pipe, Male British Standard Pipe Parallel O-Ring
  • End 2 Thread
    3/4-14 NPTF, G - 3/4-14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    7041

Overview

Mfr description
7041-12-12-SS FEMALE NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text