Overview
Mfr description
9022-12-12-B MALE BSPP WITH 60 DEGREE SE
Specifications
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Parallel
- End 1 Size3/4 in
- ManufacturerName (description attribute)Brennan
- End 1 ThreadG - 3/4-14
- End 2 StyleMale British Standard Pipe Parallel
- End 2 Size3/4 in
- End 2 ThreadG - 3/4-14
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Overall Length47.0
- Hex Body32.0
- Series9022
- Thread Depth16.7
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data