Motion
D2404-L06-08
DIN METRIC TUBE COMPRESSION
MI ITEM #13686144
MFR #D2404-L06-08
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIN METRIC TUBE COMPRESSION
MI ITEM #13686144
MFR #D2404-L06-08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Body
    24.0
  • Overall Length
    44.0
  • Thread Size 2
    1/2-14

Details

  • Plating
    ZINC NICKEL
  • Shape
    STRAIGHT

Overview

Mfr description
D2404-L06-08 DIN METRIC TUBE COMPRESSION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought