Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7400-S20-06-ED

DIN METRIC TUBE COMPRESSION
MI ITEM #13686200
MFR #D7400-S20-06-ED

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
D7400-S20-06-ED DIN METRIC TUBE COMPRESS

Specifications

  • Thread Size 2
    3/8-19
  • Shape
    STRAIGHT
  • Overall Length
    54.5
  • Hex Body
    32.0
  • Series
    D7400_ED
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text