Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIN METRIC TUBE COMPRESSION
MI ITEM #13686210
MFR #D7404-S30-20

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
D7404-S30-20 DIN METRIC TUBE COMPRESSION

Specifications

  • Thread Size 2
    1-1/4-11
  • Shape
    STRAIGHT
  • Overall Length
    71.2
  • Hex Body
    50.0
  • Series
    D7404
  • Plating
    ZINC NICKEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought